ABB 3 inch Diameter 5.5KV 200Amp GE Limit Amp Starter Fuses
Description
Limitamp renewal part R rated fuses. Vac. - bolted (5kV, 200A).
Specifications
Brand Name | GE | Item Name | Limit Amp Rated Fuse |
Voltage Rating | 5 kV | Amperage Rating | 200 A |
Fuse Class | Class R | Mounting Type | Bolt |
For Use With | CR194 Medium Voltage Motor Control Center | UPC | 783175107131 |
Packages
1 - UNIT - 1 |