MERSEN OTM2 2A 250V One-Time OTM Fast-Acting Midget Fuse
Description
Low voltage general purpose fuse with fast-acting feature. Low cost and fully rated for economy without compromise. Can be used with UltraSafeâ„¢ fuse holders. Supplemental protection of circuits up to 250 V AC and 10 kA.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 250 VAC |
Amperage Rating | 2 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 1-1/2 x 13/32 in |
For Use With | UltraSafe Fuseholders | Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant |
Application | For Supplemental Protection of Circuits up to 250 VAC and 10 kA | UPC | 782001705022 |
Packages
10 - UNIT - (10) |