MERSEN GIA10 FUSE FORM II 10A 600VDO NOT REORDER USE FES10
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Form II | Series | GIA |
Voltage Rating | 600 V | Amperage Rating | 10 A |
Fuse Class | Class C | For Use With | Centerline 2100 Motor Control Centers |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |