Abbotsford
gounrn4

MERSEN NRN4 4A 250V Mersen NRN Series Class H Non-Time Delay Fuse

Price $6.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN4

Description

FRZ NRN4 ONE-TIME FUSE 250V4A

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Standard, Non Time-Delay, Canadian Series NRN
Voltage Rating 250 VAC Amperage Rating 4 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Terminal Connection Ferrule
Contact Material Copper Construction Paper
Dimensions 0.56 in dia x 2 in L Standards CSA 1421-01, UL Listed
UPC 068938999643

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok