Abbotsford
goua100p6004

MERSEN A100P600-4 600A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse

Price $1,056.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A100P600-4

Description

1000V 600A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 1000 V
Amperage Rating 600 A Interrupt Rating 100 kA
Mounting Type Bolt Terminal Connection Bolted
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C Standards RoHS Compliant
Application Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices UPC 782001948481

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok