Abbotsford
goua50p10004

MERSEN A50P1000-4 1000A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse

Price $1,573.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A50P1000-4

Description

94958-FUSE,FORM 101

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 500 V
Amperage Rating 1000 A Interrupt Rating 100 kA
Mounting Type Bolt Terminal Connection Blade
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C Standards UL Recognized Component Guide JFHR2, RoHS Compliant
Application Protection of DC drives, UPS and other equipment of 500 volts or less UPC 782001949587

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok