ges3410cc

ABB 3/4 inch x 10 ft E-Z-Ground Copper Bonded Steel Ground Rod

In Stock
Price $73.3795 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:7510

Description

Copper bonded steel ground rod 3/4in.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Rod Type Ground Rod
Nominal Size 3/4 in Overall Length 10 ft
Material Steel Finish Copper Plated
Standards UL File Number E3060 UPC 783786800261

Packages

5 - UNIT = (5) 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok