Abbotsford

ABB 1/2 inch T&B Bonding and Grounding Wedge

Price $25.6502 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3650

Description

Bonding and grounding wedge for rigid and intermediate metal conduit. Especially suited for grounding old work, but equally convenient for new, grounding wedges provide grounding without a jumper except in concentric knockouts. When a jumper is required, it fits under a set screw in the grounding wedge.

Specifications

Brand Name ABB Item Name Grounding Wedge
Type Grounding Bushings & Accessories Rod Size 1/2 in
Material Steel Finish Electro Zinc Plated
For Use With Rigid/IMC Conduit Standards UL File Number E3060, UL 467 Listed, CSA C22.2 Certified
Application Used to Effectively Bond Terminating Fitting or Conduit to a Box or Enclosure UPC 786210036502

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100