Abbotsford
TAB3902BU

ABB 1/2 inch-1 inch Blackburn Waterpipe Ground Clamp, Bronze

Price $48.0242 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3902BU
Documents Documents

Description

E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, Waterpipe
Conductor Size 21.15 mm² Material Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar
Finish Zinc-Plated Plus Gold Chromate Standards UL File Number E3060
Application For Direct Burial UPC 786210805771

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2250 - UNIT = 2250