buryghr26c58

HUBBELL 5/8 inch 2 AWG(Str)-2/0 AWG(Str) Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector

Availablefor Backorder
Price $77.40 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHR26C58

Description

Copper Compression Connector, 2 AWG(Str)-2/0 AWG(Str), 5/8" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Hyground®, Hygrid™
Item Name Ground Rod Connector Type YGL-C, Fig
Conductor Type Stranded Copper Conductor Size 2-2/0 AWG
Rod Size 5/8 in Material Copper
Dimensions 0.88 in L x 1.97 in H For Use With Ground Rod
Standards UL 467 Listed, CSA Certified, RoHS Compliant, IEEE-837 Application For Direct Burial in Earth or Concrete
UPC 781810220719

Packages

1 - UNIT - 1 6 - UNIT - 6 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok