Abbotsford
SIEECSK2225

SIEMENS US2:ECSK2225 SIED US2:ECSK2225 LUG KIT SUB FEED 150A-225A 2POLE USES 4 SPACES

Price $529.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:ECSK2225

Description

Siemens Low Voltage Residential Specialty Load Centers: Lug Kits. (150 - 225A) 2P Sub feed lugs-uses 4 spaces.

Specifications

Brand Name Siemens Item Name Sub Feed Lug Kit
Material Thermoplastic Voltage Rating 120/240 VAC
Amperage Rating 225 A Color/Finish Black
For Use With 2-Pole Low Voltage Residential Specialty Load Centers

Packages

1 - UNIT - 1