Abbotsford
acdsdlcr30186hh

AC DANDY 30 inch x 18 inch x 6 inch Weatherproof Load Center Enclosure

Price $478.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:S-DLCR-30-18-6-

Description

Weatherproof load center enclosure. EEMAC 3R empty enclosure. Multiple use enclosure specifically designed to house customer’s load centers in locations where vandal and weatherproof protection is required. Suitable for outdoor use to mount panel inside. Protects against rain, sleet and snow. Galvanized steel construction for backbox - grey door. Full length piano hinge type gasketed door with safety soft, machine formed corners. Clasps on door with one padlockable type. Punch raised rear mounting dimples. Open bottom with inner flange. Designed for easy cable wiring and entry.

Specifications

Brand Name A.C. Dandy Products Item Name Load Center Enclosure
Type Weatherproof Width 18 in
Depth 6 in Height 30 in
NEMA Rating EEMAC Type 3R Mounting Type Wall
Material Steel Finish Galvanized
Color ASA 61 Gray Standards CSA Certified
Application Designed to House Customer's Load Centers in Locations where Vandal and Weatherproof Protection

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok