
SIEMENS CANADA SEQ16100SM 100Amp 240VAC 16/32 CCT Type 1 SEQ Side Mounted Main Breaker Service Entrance Loadcentre, Grey
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD (generator supply) consists of the enclosure, the interior connection and the trim panel. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Number of Circuits | 16 | Number of Spaces | 32 |
Number of Poles | 2 | Voltage Rating | 240 V |
Amperage Rating | 100 A | Phase | 1 |
Mounting Type | Surface | Enclosure Type | Type 1 Indoor |
Breaker/Load Center Type | Miniature/Earth Leakage | Wiring Configuration | 3 Wire |
Conductor Size | 4-2/0 AWG | Construction | Steel Housing |
Application | For Residential | UPC | 662862567604 |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |