Abbotsford
sieseq24200dw

SIEMENS SEQ24200DW 200Amp 240VAC 24/48 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, White

Price $250.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ24200DW
Documents Documents

Description

A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center with White Door Type SEQ
Number of Circuits 24 Number of Spaces 24/48
Voltage Rating 240 V Amperage Rating 200 A
Phase 1 Mounting Type Combination
Enclosure Type Type 1 Indoor Wiring Configuration 3-Wire
Conductor Size 6-250 MCM Application For Residential use
UPC 662862571854

Packages

1 - UNIT - 1