SIEMENS CANADA SEQ32200D 200Amp 240VAC 32/64 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, Grey
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD (generator supply) consists of the enclosure, the interior connection and the trim panel. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
| Brand Name | Siemens | Sub Brand | Loadcentres |
| Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
| Number of Circuits | 32 | Number of Spaces | 32S |
| Number of Poles | 2 | Voltage Rating | 120/240 V |
| Amperage Rating | 200 A | Phase | 1 |
| Mounting Type | Surface | Enclosure Type | Type 1 Indoor |
| Size | 1881 | Breaker/Load Center Type | Miniature/Earth Leakage |
| Bus Rating | 200 A | Wiring Configuration | 3 Wire |
| Construction | Steel Housing | Dimensions | 362 mm W x 102 mm D x 838 mm H |
| Includes | Door | Application | For Residential |
| UPC | 662862028150 |
Packages
| 1 - UNIT - 1 | 27 - SKID - 27 |