Abbotsford
sieseq40100dw

SIEMENS SEQ40100DW 100Amp 240VAC 40/80 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, White

Price $375.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40100DW
Documents Documents

Description

SEQ Loadcentre, Main Breaker, 40 Circuits, 100A, 1PH 3W, 120/240V, Type 1, Aluminum, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Main Breaker Load Centers with Door Amperage Rating 100 A
Enclosure Type Type 1 Indoor Finish White
UPC 662862028228

Packages

1 - UNIT - 1
Customers who bought this item also bought