Abbotsford
sieseq40200cr

SIEMENS CANADA SEQ40200CR 200Amp 240VAC 40/80 CCT Type 3R SEQ Main Breaker Service Entrance Loadcentre, Grey

Price $1,966.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40200CR
Documents Documents

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 40 Number of Spaces 40S/80S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 200 A Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 3R Outdoor
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Construction Steel Housing, Copper Bus
Dimensions 362 mm W x 102 mm D x 914 mm H Application For Residential
UPC 662862568168

Packages

1 - UNIT - 1 21 - SKID - 21
Customers who bought this item also bought