Abbotsford
SIESEQ40200D

SIEMENS CANADA SEQ40200D 200Amp 240VAC 40/80 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, Grey

Price $344.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40200D
Documents Documents
Country of origin:Canada

Description

Certified for mounting vertical, horizontal or inverted. Combo flush or surface mount. Certified for use with CU/AL conductors. Patented INSTA-WIRE neutrals and ground bars allow for faster installation, screws are backed out and ready for wire insertion.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 40 Number of Spaces 40S/80S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 200 A Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 1 Indoor
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Construction Steel Housing
Dimensions 362 mm W x 102 mm D x 914 mm H Includes Door
Application For Residential UPC 662862571977

Packages

1 - UNIT - 1 27 - SKID - 27