
SIEMENS SEQ60200D 200Amp 240VAC 60/120 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, Grey
Description
SEQ Loadcentre, Main Breaker, 60 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminum, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Main Breaker Load Center with Door | Type | Service Entrance |
Number of Circuits | 60 | Voltage Rating | 120/240 VAC |
Amperage Rating | 200 A | Interrupt Rating | 22 kAIC |
Enclosure Type | Type 1 | Construction | Aluminum |
Finish | Gray | Standards | CSA Certified |
UPC | 662862001955 |
Packages
1 - UNIT - 1 |