Abbotsford
sieseq40125

SIEMENS CANADA SEQ40125 125Amp 240V 1-Phase 3-Wire 40/80 CCT Siemens SEQ Service Entrance Loadcentre

Price $570.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40125

Description

Service entrance loadcentres with factory installed main breaker 1 phase, 3 wire, 240 VAC maximum without door, grey. Standard top mounted main breaker. Aluminium bus bar. Type 1 enclosure.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 40 Number of Spaces 40S/80S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 125 A Phase 1
Mounting Type Combination Flush/Surface Breaker/Load Center Type Miniature/Earth Leakage
Wiring Configuration 3 Wire Conductor Size 6-250 MCM
Construction Steel Housing Dimensions 362 mm W x 102 mm D x 914 mm H
Application For Residential UPC 662862567659

Packages

1 - UNIT - 1 27 - SKID - 27
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok