
SIEMENS CANADA EQL40200D 200Amp 240V 40/80 CCT Type 1 EQL Main Lug Loadcentre with Door, Grey
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
Number of Circuits | 40 | Number of Spaces | 80 |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 1 Indoor |
Size | 33x14.3x4 in HxWxD in | Breaker/Load Center Type | Miniature/Earth Leakage |
Bus Rating | 200 A | Wiring Configuration | 3 Wire |
Conductor Size | 6-250 MCM | Frequency Rating | 60 Hz |
Construction | Steel Housing | Finish | Gray |
Dimensions | 14.3 in W x 4 in D x 33 in H | Includes | Door |
Application | For Residential | UPC | 662862003546 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |