Abbotsford
SIEEQL4100

SIEMENS CANADA EQL4100 100Amp 240V 4/8 CCT Type 1 EQL Main Lug Loadcentre, Grey

Price $130.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL4100
Documents Documents

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 4 Number of Spaces 8
Voltage Rating 240 V Amperage Rating 100 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 1 Indoor
Size 12.6x6.6x3.5 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 100 A Wiring Configuration 3 Wire
Frequency Rating 60 Hz Construction Steel Housing
Finish Gray Dimensions 6.6 in W x 3-1/2 in D x 12.6 in H
Application For Residential UPC 662862003553

Packages

1 - UNIT - 1