Abbotsford
sieeql8100dcr

SIEMENS CANADA EQL8100DCR 100Amp Siemens Load Center Weatherproof 1-Phase 3-Wire

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:EQL8100DCR

Description

EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL
Number of Circuits 8 Number of Spaces 16
Voltage Rating 240 VAC Amperage Rating 100 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 3R
Size 14.9x12x3.8 in HxWxD in Bus Rating 100 A
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Frequency Rating 60 Hz Construction Steel Housing, Copper Bus
Dimensions 12 in W x 3.8 in D x 14.9 in H Includes Door
Application For Residential UPC 662862568830

Packages

1 - UNIT - 1 42 - SKID - 42
This website uses cookies to ensure you get the best experience on our website. Read more
Ok