Abbotsford
siew0204ml1060

SIEMENS CANADA W0204ML1060 60Amp 1 Phase 120/240V Nema 3R Siemens Load Center, Aluminum

Price $241.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:W0204ML1060

Description

Main circuit breaker weatherproof enclosure consists of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A type eemac3R. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Features: Outdoor EEMAC 3R enclosure. Accepts plug-in Q type breakers. One piece bus bar construction. Combination trim flush/surface.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Single Phase Main Lug Load Centers Type EQ
Number of Circuits 4 Number of Spaces 2
Number of Poles 1 Voltage Rating 120/240 V
Amperage Rating 60 A Interrupt Rating 100000 AIC
Phase 1 Mounting Type Surface
Enclosure Type Type 3R Outdoor Size 1386.45
Breaker/Load Center Type Miniature/Earth Leakage Cover Type N/A
Bus Rating 60 A Wiring Configuration 3 Wire
Construction Steel Housing Dimensions 155 mm W x 108 mm D x 312 mm H
Standards N/A Application For Residential
UPC 783643123748

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok