Abbotsford
SIESEM3CAB36INCH

SIEMENS CANADA LTD SEM3CAB36INCH SEM3 RACK CABLE 36 inch

Price $398.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SEM3CAB36INCH

Description

Metering Devices - SEM3 Cables are Energy Management Products Low Voltage Power Distribution Components. SEM3 Dimensions: 36in. Type COM CABLE for sem3 replacement parts applications. Meets stds: UL916. No special features listed.

Specifications

Brand Name Siemens Sub Brand Power Monitoring
Item Name Controller to Rack Cable Type COM CABLE
Length 36 in Weight 0.125 lb
Standards UL 916 Application SEM3 REPLACEMENT PARTS
UPC 887621447007

Packages

1 - UNIT - 1