Abbotsford
MICBP320V

ABB 320A 120/240V BP320 Series Self-Contained Meter Socket

Price $3,558.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BP320-V
Country of origin:Canada

Description

Self contained over head meter socket with bypass mechanism. 320 A overhead 600 V maximum. Self-contained meter socket with bypass mechanism. Single phase service. Line and load side termination, tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Neutral termination, tunnel type connectors. Dual rated 2 x 250 kcmil. Supplied with screw type sealing ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Bypass Type Meter Sockets
Amperage Rating 320 A Voltage Rating 120/240 V, 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface/Recessed/Partially Recessed Dimensions 5-15/16 in W x 15-9/16 in D x 34-1/16 in H
Standards CSA 27716 Application For Overhead Installation
UPC 624871010205

Packages

1 - UNIT - 1