Abbotsford
MICCL4TV

ABB ELECTRIFICATION CANADA INC CL4-TV Meter socket transformer 4-jaw 14-10AWG 600V 20AMP

Price $428.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL4-TV

Description

Aluminium tunnel type connectors for both load and line sides. Circuit closing feature to short out current transformer upon removal of meter. For overhead hub opening only. Supplied with screw type ring. Weatherproof type 3R enclosure. Circuit closing on left side, no hub opening.

Specifications

Brand Name ABB Type Meter Sockets
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Standards CSA 27716
Application For Overhead Hub Opening Only UPC 624871003061

Packages

1 - UNIT - 1