Abbotsford
MICBE3VH

ABB BE3-VH Microlectric® Meter Socket 200 A, 1 PH, 600 V

Price $1,629.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE3-VH
Country of origin:Canada

Description

MICROELECTRIC® meter socket, BE2 series multiple position horizontal 100 A per position. Conductor range for line: 6 AWG-250 kcmil, load: 6-1/0 AWG. Aluminium tunnel type connectors for both line and load sides. Factory prebussed from main lugs to each position. Combination overhead-underground supplied with hub opening closure plate for underground service. Hubs to be ordered separately. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Right Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 3
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 24-13/16 in W x 5-3/16 in D x 14-5/8 in H Standards CSA 27716
Application For Combination Overhead/Underground UPC 624871039749

Packages

1 - UNIT - 1