ABB 400Amp 600V Microlectric BSC4-G Series Meter Socket, Type, 4 Jaw-Stud Type, Left-Hand Entry, 2 Positions for British Columbia
Description
Microelectric® Meter socket, BSC4-G series left hand entry. Multiple position with blank compartment 200 A per position, 400 A (main lugs). Conductor range for line: single 1/2 inch studs to accommodate compression lugs (supplied by utility), load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load side. For underground service only. Twin wiring compartment, increased length of the bus bars. Supplied with screw type rings. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Stud |
Cable Entry | Left Hand | Amperage Rating | 400 A |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 3 |
NEMA Rating | NEMA 3R Weatherproof | Series/Model | BSC |
Dimensions | 43-3/4 in W x 23-3/8 in H x 5-5/16 in D | Includes | Screw Type Sealing Ring |
Standards | CSA 27716 Certified | Application | For Underground Service Only |
UPC | 624871054452 |
Packages
1 - UNIT - 1 |