Abbotsford
HYDJA402PHI

HYDEL INC. JA402P-HI HYDEL JA402P-HI METER SOCKET AND 200A BREAKER O/H 4 JAW 120V/240V C/W 2P200AMP BREAKER

Price $1,748.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYDEL INC.
Manufacturer #:JA402P-HI

Description

200A Socket and Breaker. 120/240V. Combination meter socket and circuit breaker. CSA enclosure 3R. Conductor range #6 - 250 MCM CU/AL. Suitable for temporary service, farm service, trailers, recreational parks, commercial and residential locations. Service entrance rated.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket
Cable Entry Bottom, Underground Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Number of Positions 1
Number of Wires 3 NEMA Rating NEMA 3R
Series/Model JA Dimensions 10-1/8 in W x 5-1/4 in D x 25-1/8 in H
Includes 200 A 2-Pole 22 kAIC Breaker

Packages

1 - UNIT - 1