Abbotsford
MICBS222VNH

ABB ELECTRIFICATION CANADA INC BS2-22VNH Microlectric® Meter Socket 1 PH, 4 Jaws 600 V

Price $260.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS2-22VNH

Description

Meter socket, BS2 Series, over size enclosure, 200A 600V, 6 AWG–250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Oversize, Overhead, Twin Hub
Voltage Rating 600 V Phase 1
Number of Jaws 4 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H
Includes Screw Type Ring Standards CSA 27716
Application Overhead Installation UPC 624871002316

Packages

1 - UNIT - 1