Abbotsford
MICBS2TV

ABB ELECTRIFICATION CANADA INC BS2-TV Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $248.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS2-TV

Description

MICROELECTRIC® meter socket, BS2 series oversize enclosure with conductor range of 6 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides. For overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Oversize
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Series/Model BS2 Mounting Type Surface
Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Underground Installation
UPC 624871002262

Packages

1 - UNIT - 1