Abbotsford
MICJS4BSTNS

ABB ELECTRIFICATION CANADA INC JS4B-STNS Meter Socket 400 A, 1 PH, 4 Jaws 120/240 V

Price $2,775.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JS4B-STNS

Description

JS4 underground 5 jaw meter socket configuration. Provision only for test switches and current transformer. For Nova Scotia.

Specifications

Brand Name ABB Item Name Meter Socket
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 4
NEMA Rating NEMA 3R Weatherproof Series/Model JS4
Material Aluminum Dimensions 20-1/4 in L
UPC 624871011394

Packages

1 - UNIT - 1