Abbotsford
MICPL27INV

ABB ELECTRIFICATION CANADA INC PL27-INV Microlectric® Single Position Meter Socket 200 A, 600 V

Price $1,196.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PL27-INV

Description

Microlectric® polyphase meter socket with insulated neutral. 200 A, 600 V, 7 jaw, overhead hub opening, suits 6 AWG to 250 kcmil conductor range. Tunnel type connectors for both load and line sides. Supplied with screw type ring and weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Polyphase
Amperage Rating 200 A Voltage Rating 600 V
Number of Positions 1 NEMA Rating Type 3R Weatherproof
Insulation Neutral Mounting Type Surface
Dimensions 12 in W x 5-7/16 in D x 20-1/8 in H Standards CSA 27716
Application For Overhead and Combination Overhead/Underground Service UPC 624871003436

Packages

1 - UNIT - 1