micbe1114v

ABB 100Amp 600V Microlectric King Size Meter Socket, c/w 1-1/4 inch Hub

In Stock
Price $178.66 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-1 1/4V

Description

Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Single Position Meter Socket Type King Size
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface/Recessed/Partially Recessed
Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H Includes Mounting Plate, 1-1/4 in Hub
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001739

Packages

1 - UNIT = (1) 105 - UNIT = 105
This website uses cookies to ensure you get the best experience on our website. Read more
Ok