micmo2v

ABB MO2-V 200Amp 600V Underground Only Meter Socket

In Stock
Price $240.45 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:MO2-V

Description

Product Specifications: • Conductor Range: Line: Single 1/2 in. studs to accommodate compression lugs 350 kcmil max. (supplied by utility), Load: 6 AWG-250 kcmil • For underground service only • Aluminum tunnel type connectors for load side, 1/2 in. studs on line side • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: Sask., Man., Ont., Que.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Flush
Dimensions 12 in W x 9-5/16 in D x 19-1/8 in H Includes Mounting Plate
Standards CSA 27716 Application For Underground Service Only
UPC 624871039206

Packages

1 - UNIT = (1) 39 - UNIT = 39
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok