Abbotsford
MICMM252

ABB ELECTRIFICATION CANADA INC MM252 Pipe Strap Strap Silver

Price $7.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM252

Description

PIPE STRAP ONLY W/O LAG SCREW MICRO SERVICE MAST AND ACC

Specifications

Brand Name ABB Item Name Pipe Strap
Material Steel Type Strap
Color/Finish Silver Mounting Type Screw
Application Used in all provinces UPC 624871007144

Packages

1 - UNIT - 1