×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
micbs051

ABB 1 inch-2-1/2 inch Microlectric Hub Opening Closure Plate, Regular Hub Opening

Price $24.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS051

Description

CLOSURE PLATE INSIDE

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Closure Plate Size 1 - 2-1/2 in
Material Steel Type Closure Plate
Color/Finish Gray For Use With Meter Socket
Standards CSA File Number 29700 Application Inside Attachment for Regular Hub Opening
UPC 624871003757

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought