Abbotsford
micbs100

ABB CM-BS100 200Amp Microlectric Jumper Bar, Black

Price $42.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CM-BS100

Description

MICROLECTRIC® jumper bar.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Jumper Bar Type Push-In, Insulated
Amperage Rating 200 A Mounting Type Pluggable
Finish Silver/Black Standards CSA 27716
Application For Meter Sockets UPC 624871003634

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok