micmh200

ABB 2-1/2 inch Microlectric Masts Coupler

In Stock
Price $32.91 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:mh200

Description

Microlectric® mast coupler fits all socket with regular 2-1/2 inch hub opening, Silver coloured.

Specifications

Brand Name Thomas & Betts Item Name Mast Coupler Hub
Type Interchangeable, Plug-in Nominal Size 63.5 mm
Material Steel Color/Finish Silver, Enamel Painted
Includes (4) Screws Standards CSA 27716
Application For Overhead Installation UPC 624871029412

Packages

1 - UNIT = (1) 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok