Abbotsford
sieechs150

SIEMENS CANADA Siemens Opening Hub for HS Type 1.5 inch Conduit

Price $41.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECHS150

Description

Type 3R hub.

Specifications

Brand Name Siemens Sub Brand Load Centers
Item Name Loadcenter Rain Hub Size 1-1/2 in
Mounting Screw Mount Type HS
Finish Chrome For Use With QP, QPH, HQP, BQ, BQH, HBQ, NGG, QPP, QPPH, HQPP, QJ2, QJH2, QJ2-H Circuit Breakers Load Center, Metering Equipment, 60-200A GD OR 30-200A HD Switches
Standards UL Listed, ANSI Approved, CSA Certified Application For Residential use
UPC 783643455115

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok