SIEMENS CANADA 8.75 inch Siemens Branch Breaker Kit for CJD6/SCJD6, Copper
Description
Copper connecting strap for use with CJD6, SCJD6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Breaker Mount Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Phase | 3 | Dimensions | 8-3/4 in |
Mounting | Single | Number of Conductors | 1 |
Connection | ABC | Material | Copper |
For Use With | CJD6, SCJD6 Breakers | Standards | CSA Certified |
Application | Connecting Strap Kit | UPC | 662862117052 |
Packages
1 - UNIT - 1 |