Abbotsford
sielk3

SIEMENS CANADA LK3 1-300kcmil Siemens Lug Kit for EQR Loadcenter/ Speefax

Price $21.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LK3

Description

Neutral lug kit, 1-300 kcmil copper/aluminium. For use with load centres.

Specifications

Brand Name Siemens Item Name Neutral Lug Kit
Voltage Rating 600 V Amperage Rating 200 A
Number of Poles 3 Conductor Size 1 AWG - 300 kcmil
Conductor Material Aluminum/Copper For Use With EQR Load Centers
Application For Residential, Commercial and Industrial Application UPC 783643178731

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok