Abbotsford
siep1c18mc250at

SIEMENS CANADA P1C18MC250AT 250Amp 18CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Covertible Interrior

Price $727.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C18MC250AT

Description

Panelboard type-P1. Next gen-P1 main convertible interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1, Main Convertible
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Breaker Type Miniature/Earth Leakage
Number of Circuits 18 Number of Poles 3
Material Tin plated Aluminum Bus Bus Material Tin Plated Aluminum
Includes Hardware/Labels Standards CSA C22.2 No. 29
Application Next Gen P1 panelboard UPC 662862570598

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok