Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Panelboard Interior | Type | Next Gen P1 |
| Voltage Rating | 600 Y/347 V | Amperage Rating | 250 A |
| Phase | 3 | Breaker Type | Miniature/Earth Leakage |
| Number of Circuits | 30 | Material | Aluminum |
| Standards | CSA C22.2 No. 29 | Application | Lighting Loads/ Branch Circuit Loads |
| UPC | 662862570956 |
Packages
| 1 - UNIT - 1 |