Abbotsford
gedamcb6qdfp

ABB 27 inch-44 inch 3 Pole Dual Mount 3X General Electric Spectra Straps and Brackets Mounting Hardware With Filler Plate

Price $975.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMCB6QDFP

Description

Mounting kit with filler plate. Dual mounting arrangement. TQD and THQD breaker frame. 3-pole. 27 to 44 inch box width range. 3X height. Includes hardware straps, brackets and filler plate. Filler plate kit includes filler plate and associated hardware only.

Specifications

Brand Name GE Sub Brand Spectra®
Item Name Mounting Hardware Kit Size 3.375 in
Material Copper Type Bolt-On Dual Mount
Series/Model AMC Dimensions 27-44 in W x 3-3/8 in H
For Use With Spectra Series TQD/THQD Frame Circuit Breakers Includes Hardware Straps, Brackets and Filler Plate
Application For Electrical Distribution and Control UPC 783175336005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok