Abbotsford
GOUMPDBC6869

MERSEN CANADA TORONTO INC MPDBC6869 Safety Cover Polycarbonate

Price $37.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:MPDBC6869

Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Specifications

Brand Name Ferraz Shawmut Item Name Safety Cover
Material Polycarbonate Mounting Snap-On
Type Hinged, Lead-Free, Dead-Front Protection Series/Model MPDB Series
For Use With MPDB62 and MPDB63 MPDB Large Series Open-Style Power Distribution Block Standards UL File Number E352417, CSA Certified Class 6228 01, RoHS Compliant
Application Cable Splicing Splitting Primary Power into Secondary Circuits Fixed Junction Tap-Off Points UPC 782001449353

Packages

100 - UNIT - (100)