Abbotsford
ort110abc5e100

MIDDLE ATLANTIC 110ABC5E100 Cat5e 100 Pair 110 Block Clarity Kit with Legs 110C4's and 110C5's Connecting Blocks

Price $101.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:110ABC5E100

Description

Clarity 5E 110 Block Kit with legs, 110C4's and 110C5's connecting blocks. ETL third party tested and verified Category 5e performance. Openings between wiring rows allow horizontal cables to be routed from the rear of the block. Color-coded 110 connecting blocks. Supports consolidation point applications. Wall or rack mountable. Backwards compatibility.

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name 110 Wiring Block Kit with Legs Material Thermoplastic
Color Ivory Dimensions 10.7087 in W x 1.7799 in D x 3.34 in H
For Use With Telecom Rack or Cabinet Standards ETL Listed, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok