Abbotsford
ort110abc5e300

MIDDLE ATLANTIC 110ABC5E300 110 Cat5E Legrand Block Terminal 300pr Clarity w/ Leg

Price $256.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:110ABC5E300

Description

The Clarity® family of 110 blocks combines Category 6 and 5e performance with the ease and reliability of 110 termination and installer friendly features all within the traditional 110 block footprint. Clarity blocks are available in 50, 100 and 300-pair sizes, providing designation areas and rear cable entry. Clarity 6 blocks use a signal feedback technique internal to the C6110C4 connector to control crosstalk without compromising impedance. Clarity 6 and Clarity 5E block kits include base wiring block, 110C connecting blocks and label holders for designation.

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name 110 Wiring Block Kit with Legs Material Thermoplastic
Color Ivory Dimensions 10.79 in W x 3.25 in D x 10.72 in H
For Use With Telecom Rack or Cabinet Standards ETL Listed, UL Listed
UPC 662875460824

Packages

1 - UNIT - 1