Abbotsford
SIE8WH81103AA05

SIEMENS CANADA LTD 8WH81103AA05 LABEL, BLANK, FRONT, 6.2MM WIDE, STRIP

Price $0.23 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH81103AA05

Description

labeling plate, front, terminal width 6.2 mm, snap-on mounting, white terminal size 4 mm2

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Terminal Block Component Type Labeling Plates
Material Plastic Color/Finish White
Mounting Adhesive Standards IEC Approved
Application For Alpha FIX terminal block accessories UPC 040892560770

Packages

100 - UNIT - (100)